#8-32 x 3/4 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-fbm-8c-75
Zoro # G816461344
product price:Â $6.29
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.58
Key Features
Flat Head
Phillips Drive
Material
Stainless Steel
Material Grade/Class
18-8
Fastener Length
3/4 in
Screw Size
#8-32
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-fbm-8c-75
Zoro #
G816461344
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
3/4 in
Screw Size
#8-32
Maximum Head Width
5/16 in
Maximum Head Height
3/32 in
Thread Size
#8-32
Drive Size
#2
Overall Length
3/4 in
Details
Material
Stainless Steel
Material Grade/Class
18-8
Thread Type
Coarse
System of Measurement
Inch
Head Type
Flat
Item
Machine Screw
Finish
Black Oxide
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Tensile Strength
80,000 psi
Type
Machine Screw
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #8-32, Fastener Length 3/4 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.