#8-32 x 3/4 in Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-pxm-8C-75
Zoro # G416461744
product price: $2.69
/pk 50, $0.05/eaSold in multiples of 4 for $10.76
Key Features
Flat Head
Phillips Drive
Thread Type
Coarse
Tensile Strength
80,000 psi
Maximum Head Height
5/64 in
Thread Size
#8-32
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-pxm-8C-75
Zoro #
G416461744
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
5/64 in
Thread Size
#8-32
Maximum Head Width
5/16 in
Screw Size
#8-32
Fastener Length
3/4 in
Drive Size
#2
Overall Length
3/4 in
Details
Thread Type
Coarse
Tensile Strength
80,000 psi
Head Type
Flat
System of Measurement
Inch
Material
Stainless Steel
Finish
Passivated
Item
Machine Screw
Type
Machine Screw
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 3/4 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.