Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#8-32 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 5 PK

  • Mfr # SCR160P08C12

  • Zoro # G3015905


product price: $21.79
/pk 5, $4.36/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR160P08C12
Zoro #
G3015905
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Fastener Length
3/4 in
Drive Size
#2
Pilot Dia.
0.109 in
Head Height
0.094 in
Head Dia.
0.313 in
Head Width
0.313 in
Screw Size
#8
Minimum Thread Length
3/4 in
Overall Length
3/4 in
Maximum Head Width
5/16 in
Maximum Head Height
3/32 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.6.3
Item
Machine Screw
Head Angle (Deg.)
82
Features
Pilot Point
Pack Size
Small
Thread Type
Coarse
Thread Fit
3A/2A
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size #8-32, Fastener Length 3/4 in, Head Width 0.313 in, Head Height 0.094 in, Drive Size #2, Tensile Strength Not Applicable, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length 3/4 in, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.