#8-32 x 3/4 in Phillips Flat Machine Screw, Stainless Steel, 25 PK
Mfr # ms51959-47d
Zoro # G716464810
product price: $5.15
/pk 25, $0.21/eaSold in multiples of 2 for $10.30
Key Features
Phillips Drive
Flat Head
Overall Length
3/4 in
Material
Stainless Steel
Type
Machine Screw
Screw Size
#8-32
Material Grade/Class
18-8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms51959-47d
Zoro #
G716464810
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3/4 in
Fastener Length
3/4 in
Screw Size
#8-32
Thread Size
#8-32
Details
Drive
Phillips
Material
Stainless Steel
Type
Machine Screw
Head Type
Flat
Material Grade/Class
18-8
System of Measurement
Inch
Item
Machine Screw
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #8-32, Fastener Length 3/4 in, Type Machine Screw, System of Measurement Inch, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.