#8-32 x 3/4 in Slotted Fillister Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 32-slm-8c-75

  • Zoro # G916463958


product price:  $8.39
/pk 100, $0.08/ea
Sold in multiples of 2 for $16.78

Key Features

Slotted Drive
Fillister Head
Dimensional Standards
ASME B18.6.3
Maximum Head Height
5/32 in
System of Measurement
Inch
Finish
Passivated
Screw Size
#8-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32-slm-8c-75
Zoro #
G916463958
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
3/4 in
Maximum Head Height
5/32 in
Screw Size
#8-32
Maximum Head Width
17/64 in
Thread Size
#8-32
Overall Length
3/4 in

Details

Drive
Slotted
Head Type
Fillister
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Finish
Passivated
Thread Type
Coarse
Material Grade/Class
316
Item
Machine Screw
Tensile Strength
100,000 psi
Material
Stainless Steel
Thread Style
Fully Threaded
Type
Machine Screw

Description

Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #8-32, Fastener Length 3/4 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products