#8-32 x 3/4 in Slotted Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-sfm-8c-75

  • Zoro # G916463194


product price:  $4.69
/pk 50, $0.09/ea
Sold in multiples of 2 for $9.38

Key Features

Slotted Drive
Flat Head
Thread Size
#8-32
Maximum Head Height
3/32 in
Thread Style
Fully Threaded
System of Measurement
Inch
Screw Size
#8-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-sfm-8c-75
Zoro #
G916463194
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#8-32
Maximum Head Height
3/32 in
Screw Size
#8-32
Overall Length
3/4 in
Fastener Length
3/4 in
Maximum Head Width
5/16 in

Details

Drive
Slotted
Thread Style
Fully Threaded
System of Measurement
Inch
Head Type
Flat
Material
Stainless Steel
Tensile Strength
70,000 psi
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Material Grade/Class
316
Finish
Passivated
Item
Machine Screw
Thread Type
Coarse

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #8-32, Fastener Length 3/4 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.