#8-32 x 3/4 in Slotted Oval Machine Screw, Brass, 50 PK
Mfr # 7-som-8c-75
Zoro # G716464476
product price: $5.89
/pk 50, $0.12/eaSold in multiples of 2 for $11.78
Key Features
Oval Head
Slotted Drive
Thread Style
Fully Threaded
Maximum Head Width
5/16 in
Overall Length
3/4 in
Screw Size
#8-32
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-som-8c-75
Zoro #
G716464476
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#8-32
Maximum Head Width
5/16 in
Overall Length
3/4 in
Screw Size
#8-32
Maximum Head Height
5/32 in
Fastener Length
3/4 in
Details
Thread Style
Fully Threaded
Item
Machine Screw
System of Measurement
Inch
Thread Type
Coarse
Type
Machine Screw
Material
Brass
Tensile Strength
50,000 psi
Head Type
Oval
Drive
Slotted
Dimensional Standards
ASME B18.6.3
Description
Machine Screw, Head Type Oval, Material Brass, Drive Slotted, Thread Size #8-32, Fastener Length 3/4 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.