#8-32 x 3/4 in Slotted Round Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-srm-8c-75
Zoro # G716465589
product price:Â $5.29
/pk 50, $0.11/ea
Sold in multiples of 2 for $10.58
Key Features
Slotted Drive
Round Head
System of Measurement
Inch
Maximum Head Width
5/16 in
Overall Length
3/4 in
Finish
Passivated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-srm-8c-75
Zoro #
G716465589
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
5/16 in
Overall Length
3/4 in
Thread Size
#8-32
Screw Size
#8-32
Fastener Length
3/4 in
Maximum Head Height
1/8 in
Details
System of Measurement
Inch
Finish
Passivated
Thread Style
Fully Threaded
Tensile Strength
100,000 psi
Drive
Slotted
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Item
Machine Screw
Material Grade/Class
316
Type
Machine Screw
Thread Type
Coarse
Head Type
Round
Description
Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #8-32, Fastener Length 3/4 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.