#8-32 x 3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK
- Mfr # U24210.016.0075
- Zoro # G3031497
product price:Â
$
3.89
/pk of 100, $0.04/ea
Key Features
Round Head
Slotted Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U24210.016.0075
- Zoro #
- G3031497
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Round
- Drive
- Slotted
- Material
- Steel
- Finish
- Zinc Plated
- Tensile Strength
- 60,000 psi
- Standards
- ASME B18.6.3
- Item
- Machine Screw
- Temp. Range (F)
- 0 Degrees to 375 Degrees F
- Rockwell Hardness
- B69 to B100
- Dimensional Standards
- ASME B18.6.3
- Maximum Temperature
- 375 Degrees F
- Minimum Temperature
- 0 Degrees F
- Pack Size
- Small
- Thread Fit
- 3A/2A
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Type
- Machine Screw
- Shell Material
- Steel
Dimensions
- Thread Size
- #8-32
- Fastener Length
- 3/4 in
- Head Height
- 0.12 in
- Hole Size
- 3/16
- Head Dia.
- 0.309 in
- Screw Size
- #8
- Minimum Thread Length
- 3/4 in
- Head Width
- 0.312 in
- Recommended Hole Size
- 3/16 in
- Maximum Head Width
- 5/16 in
- Maximum Head Height
- 3/16 in
Description
Machine Screw, Head Type Round, Material Steel, Finish Zinc-Plated, Drive Slotted, Thread Size #8-32, Fastener Length 3/4 in, Head Width 0.312 in, Head Height 0.12 in, Drive Size Not Applicable, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length 3/4 in, Type Machine Screw, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.