#8-32 x 3/8 in Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 31-cpm-8c-37
Zoro # G916466430
product price: $5.19
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.38
Key Features
Pan Head
Combination Phillips/Slotted Drive
Maximum Head Width
21/64 in
Thread Style
Fully Threaded
Fastener Length
3/8 in
Thread Type
Coarse
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-cpm-8c-37
Zoro #
G916466430
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
21/64 in
Fastener Length
3/8 in
Maximum Head Height
7/64 in
Screw Size
#8-32
Thread Size
#8-32
Overall Length
3/8 in
Drive Size
#2
Details
Thread Style
Fully Threaded
Thread Type
Coarse
Material
Stainless Steel
Head Type
Pan
Tensile Strength
100,000 psi
Finish
Passivated
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Drive
Combination Phillips/Slotted
System of Measurement
Inch
Material Grade/Class
18-8
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size #8-32, Fastener Length 3/8 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.