#8-32 x 3/8 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-fbm-8c-37

  • Zoro # G916461381


product price:  $4.69
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.38

Key Features

Flat Head
Phillips Drive
Thread Type
Coarse
Maximum Head Width
5/16 in
Finish
Black Oxide
Thread Size
#8-32
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-fbm-8c-37
Zoro #
G916461381
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
5/16 in
Thread Size
#8-32
Screw Size
#8-32
Maximum Head Height
3/32 in
Fastener Length
3/8 in
Overall Length
3/8 in
Drive Size
#2

Details

Thread Type
Coarse
Finish
Black Oxide
Material Grade/Class
18-8
Head Type
Flat
Item
Machine Screw
Material
Stainless Steel
Thread Style
Fully Threaded
Drive
Phillips
Tensile Strength
80,000 psi
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #8-32, Fastener Length 3/8 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products