#8-32 x 3/8 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK
- Mfr # 31-XBM-8C-37
- Zoro # G916461398
product price:Â
$
11.99
/pk of 100, $0.12/ea
Sold in multiples of 5Â pks for
$59.95
Key Features
Phillips Drive
Flat Head
System of Measurement
Inch
Thread Size
#8-32
Drive Size
#2
Tensile Strength
80,000 psi
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-XBM-8C-37
- Zoro #
- G916461398
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- #8-32
- Drive Size
- #2
- Screw Size
- #8-32
- Maximum Head Height
- 5/64 in
- Overall Length
- 3/8 in
- Fastener Length
- 3/8 in
- Maximum Head Width
- 5/16 in
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Details
- System of Measurement
- Inch
- Tensile Strength
- 80,000 psi
- Item
- Machine Screw
- Thread Type
- Coarse
- Finish
- Black Oxide
- Drive
- Phillips
- Thread Style
- Fully Threaded
- Material Grade/Class
- 18-8
- Head Type
- Flat
- Type
- Machine Screw
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #8-32, Fastener Length 3/8 in, Drive Size #2, Tensile Strength 80,000 psi, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.