#8-32 x 3/8 in Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-pfu-8c-37
Zoro # G016462202
product price: $3.99
/pk 100, $0.04/eaSold in multiples of 3 for $11.97
Key Features
Phillips Drive
Flat Head
Maximum Head Width
5/16 in
Finish
Passivated
Material Grade/Class
18-8
Screw Size
#8-32
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-pfu-8c-37
Zoro #
G016462202
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
5/16 in
Screw Size
#8-32
Thread Size
#8-32
Maximum Head Height
1/16 in
Drive Size
#2
Overall Length
3/8 in
Fastener Length
3/8 in
Details
Finish
Passivated
Material Grade/Class
18-8
Thread Type
Coarse
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Tensile Strength
80,000 psi
Type
Machine Screw
Head Type
Flat
Item
Machine Screw
Thread Style
Fully Threaded
System of Measurement
Inch
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 3/8 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.