#8-32 x 3/8 in Phillips Flat Military Standard Phil Flat 100 Degree, Stainless Steel, 50 PK

  • Mfr # ms24693c-48d

  • Zoro # G316464937


product price:  $5.69
/pk 50, $0.11/ea
Sold in multiples of 2 for $11.38

Key Features

Phillips Drive
Flat Head
Type
Machine Screw
Screw Size
#8-32
Overall Length
3/8 in
Material
Stainless Steel
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ms24693c-48d
Zoro #
G316464937
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#8-32
Overall Length
3/8 in
Thread Size
#8-32
Fastener Length
3/8 in

Details

Type
Machine Screw
Drive
Phillips
Material
Stainless Steel
Material Grade/Class
18-8
System of Measurement
Inch
Head Type
Flat
Item
Military Standard Phil Flat 100 Degree

Description

Military Standard Phil Flat 100 Degree, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #8-32, Fastener Length 3/8 in, Type Machine Screw, System of Measurement Inch, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products