Zoro Homepage

CAD Viewer & Download Files

#8-32 x 3/8 in Phillips Pan Machine Screw, Black Oxide Steel, 100 PK

  • Mfr # 0806MPPB

  • Zoro # G5016277

CAD Available

product price: $5.15
/pk 100, $0.05/ea

Key Features

Pan Head
Phillips Drive
CAD Drawing
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Black Oxide
Tensile Strength
60,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0806MPPB
Zoro #
G5016277
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#8-32
Fastener Length
3/8 in
Drive Size
#2
Hole Size
0.1631 to 0.1571 in
Head Height
0.115 in
Head Dia.
0.322 to 0.306 in
Recommended Hole Size
5/32 in
Head Width
0.314 in
Screw Size
#8
Maximum Head Height
7/64 in
Overall Length
1/2 in
Maximum Head Width
5/16 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Black Oxide
Tensile Strength
60,000 psi
Standards
ASME B18.6.3, SAE J82
Item
Machine Screw
Includes Washer
Washer Not Included
Thread Style
Fully Threaded
Thread Type
Coarse
Pack Size
Small
Includes Nut
Nut Not Included
Dimensional Standards
ASME B18.6.3
Material Quality Standards
SAE J82
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Steel, Finish Black Oxide, Drive Phillips, Thread Size #8-32, Fastener Length 3/8 in, Head Width 0.314 in, Head Height 0.115 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.