#8-32 x 3/8 in Phillips Pan Machine Screw, Stainless Steel, 50 PK
Mfr # ms51957-43d
Zoro # G316463206
product price: $7.59
/pk 50, $0.15/eaSold in multiples of 2 for $15.18
Key Features
Phillips Drive
Pan Head
Material Grade/Class
18-8
Type
Machine Screw
Overall Length
3/8 in
Screw Size
#8-32
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ms51957-43d
Zoro #
G316463206
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3/8 in
Screw Size
#8-32
Thread Size
#8-32
Fastener Length
3/8 in
Details
Drive
Phillips
Material Grade/Class
18-8
Type
Machine Screw
Head Type
Pan
Material
Stainless Steel
System of Measurement
Inch
Item
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size #8-32, Fastener Length 3/8 in, Type Machine Screw, System of Measurement Inch, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.