Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#8-32 x 3/8 in Slotted Flat Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 2-sfm-8c-37

  • Zoro # G016463193


product price: $6.79
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.58

Key Features

Flat Head
Slotted Drive
Screw Size
#8-32
Thread Size
#8-32
Type
Machine Screw
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-sfm-8c-37
Zoro #
G016463193
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#8-32
Thread Size
#8-32
Fastener Length
3/8 in
Maximum Head Height
3/32 in
Maximum Head Width
5/16 in
Overall Length
3/8 in

Details

Type
Machine Screw
Item
Machine Screw
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Head Type
Flat
Thread Style
Fully Threaded
Drive
Slotted
Material Grade/Class
316
Material
Stainless Steel
Finish
Passivated
System of Measurement
Inch
Tensile Strength
70,000 psi

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #8-32, Fastener Length 3/8 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.