Shop ZORO SELECT
See all product information
Create Account
#8-32 x 3/8 in Slotted Pan Machine Screw, Black Oxide Steel, 10000 PK
Mfr # 0806MSPB
Zoro # G2527671
product price:Â
$
386.99
/pk of 10000, $0.04/ea
Free Shipping & Returns
Key Features
Pan Head
Slotted Drive
System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Standards
ASME B18.6.3, SAE J82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0806MSPB
- Zoro #
- G2527671
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- #8-32
- Fastener Length
- 3/8 in
Details
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Slotted
- Material
- Steel
- Finish
- Black Oxide
- Standards
- ASME B18.6.3, SAE J82
- Item
- Machine Screw
Description
Machine Screws,8-32X3/8 SLOT P,PK10000, Package Quantity 10000