Shop ZORO SELECT
See all product information
Create Account
#8-32 x 3/8 in Slotted Round Machine Screw, Black Oxide Steel, 10000 PK
Mfr # 0806MSRB
Zoro # G2707833
product price:Â
$
355.99
/pk 10000, $0.04/ea
Free Shipping & Returns
Key Features
Round Head
Slotted Drive
System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Standards
ASME B18.6.3, SAE J82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0806MSRB
- Zoro #
- G2707833
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Round
- Drive
- Slotted
- Material
- Steel
- Finish
- Black Oxide
- Standards
- ASME B18.6.3, SAE J82
- Item
- Machine Screw
Description
Machine Screws,8-32x3/8 SLOT R,PK10000, Package Quantity 10000