Zoro Homepage

#8-32 x 3/8 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # U24861.016.0037

  • Zoro # G3281826


product price: $2.35
/pk 100, $0.02/ea

Key Features

Truss Head
Slotted Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U24861.016.0037
Zoro #
G3281826
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#8-32
Fastener Length
3/8 in
Head Height
0.102 in
Head Dia.
0.384 in
Head Width
0.312 in
Screw Size
#8
Maximum Head Width
15/32 in
Maximum Head Height
1/8 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Head Angle (Deg.)
82
Thread Fit
3A/2A
Dimensional Standards
ASME B18.6.3
Pack Size
Small
Thread Type
Coarse
Thread Style
Fully Threaded
Type
Machine Screw

Description

Machine Screw, Head Type Truss, Material Steel, Finish Zinc-Plated, Drive Slotted, Thread Size #8-32, Fastener Length 3/8 in, Head Width 0.312 in, Head Height 0.102 in, Drive Size Not Applicable, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Machine Screw, Washer Thickness -, Maximum Head Width 15/32 in, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Thread Type Coarse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products