#8-32 x 4 in Phillips Flat Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 1-PFM-8C-400
Zoro # G416461652
product price: $3.15
/pk 10, $0.32/eaSold in multiples of 3 for $9.45
Key Features
Flat Head
Phillips Drive
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Finish
Passivated
Maximum Head Height
3/32 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-PFM-8C-400
Zoro #
G416461652
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
4 in
Thread Size
#8-32
Maximum Head Height
3/32 in
Drive Size
#2
Maximum Head Width
5/16 in
Screw Size
#8-32
Overall Length
4 in
Minimum Thread Length
1 1/2 in
Details
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Finish
Passivated
System of Measurement
Inch
Type
Machine Screw
Material Grade/Class
18-8
Thread Style
Partially Threaded
Material
Stainless Steel
Head Type
Flat
Tensile Strength
80,000 psi
Item
Machine Screw
Drive
Phillips
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 4 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.