#8-32 x 4 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 5 PK
Mfr # 31-pbm-8c-400
Zoro # G116462324
product price: $2.39
/pk 5, $0.48/ea
Sold in multiples of 4 for $9.56
Key Features
Phillips Drive
Pan Head
Thread Size
#8-32
Drive Size
#2
Tensile Strength
70,000 psi
Thread Type
Coarse
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-pbm-8c-400
Zoro #
G116462324
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#8-32
Drive Size
#2
Maximum Head Width
21/64 in
Maximum Head Height
7/64 in
Fastener Length
4 in
Screw Size
#8-32
Overall Length
4 in
Details
Tensile Strength
70,000 psi
Item
Machine Screw
Thread Type
Coarse
Drive
Phillips
System of Measurement
Inch
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Black Oxide
Head Type
Pan
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #8-32, Fastener Length 4 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.