Shop ZORO SELECT
See all product information
Create Account
#8-32 x 41/64 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK
- Mfr # 5GMD5
- Zoro # G2875686
product price:Â
$
28.79
/pk of 50, $0.58/ea
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
18-8 Stainless Steel
Finish
Black Oxide
Tensile Strength
80,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5GMD5
- Zoro #
- G2875686
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Material
- 18-8 Stainless Steel
- Finish
- Black Oxide
- Tensile Strength
- 80,000 psi
- Standards
- ASME B18.6.3, Class 4, MIL-C-13924
- Item
- Machine Screw
- Includes Nut
- Nut Not Included
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Pack Size
- Small
- Includes Washer
- Washer Not Included
- Dimensional Standards
- ASME B18.6.3
- Material Quality Standards
- Class 4, MIL-C-13924
- Head Style
- Round
- Material Grade/Class
- 18-8
- Type
- Machine Screw
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #8-32
- Fastener Length
- 41/64 in
- Drive Size
- #2
- Head Dia.
- 0.322 to 0.306 in
- Head Height
- 0.115 in
- Screw Size
- #8
- Maximum Head Height
- 7/64 in
- Head Width
- 0.314 in
- Overall Length
- 3/4 in
- Recommended Hole Size
- 11/64 in
- Maximum Head Width
- 5/16 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #8-32, Fastener Length 41/64 in, Head Width 0.314 in, Head Height 0.115 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.