#8-32 x 5/16 in Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-pxm-8C-31
Zoro # G916461862
product price: $3.19
/pk 100, $0.03/ea
Sold in multiples of 3 for $9.57
Key Features
Flat Head
Phillips Drive
Drive Size
#2
Maximum Head Width
5/16 in
Tensile Strength
80,000 psi
Thread Style
Fully Threaded
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-pxm-8C-31
Zoro #
G916461862
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#2
Maximum Head Width
5/16 in
Thread Size
#8-32
Screw Size
#8-32
Maximum Head Height
5/64 in
Fastener Length
5/16 in
Overall Length
5/16 in
Details
Head Type
Flat
Item
Machine Screw
Drive
Phillips
Tensile Strength
80,000 psi
Thread Style
Fully Threaded
System of Measurement
Inch
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Type
Machine Screw
Thread Type
Coarse
Finish
Passivated
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 5/16 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.