#8-32 x 5/16 in Phillips Pan Machine Screw, Brass, 100 PK
Mfr # 7-ppm-8c-31
Zoro # G416463960
product price: $8.79
/pk 100, $0.09/eaSold in multiples of 2 for $17.58
Key Features
Pan Head
Phillips Drive
Screw Size
#8-32
Tensile Strength
50,000 psi
System of Measurement
Inch
Maximum Head Width
21/64 in
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-ppm-8c-31
Zoro #
G416463960
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
5/16 in
Screw Size
#8-32
Maximum Head Width
21/64 in
Maximum Head Height
7/64 in
Overall Length
5/16 in
Drive Size
#2
Thread Size
#8-32
Details
Tensile Strength
50,000 psi
Head Type
Pan
System of Measurement
Inch
Thread Style
Fully Threaded
Material
Brass
Item
Machine Screw
Thread Type
Coarse
Type
Machine Screw
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Description
Machine Screw, Head Type Pan, Material Brass, Drive Phillips, Thread Size #8-32, Fastener Length 5/16 in, Drive Size #2, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.