#8-32 x 5/16 in Phillips Pan Machine Screw, Stainless Steel, 50 PK
Mfr # ms51957-42d
Zoro # G116463253
product price: $7.49
/pk 50, $0.15/eaSold in multiples of 2 for $14.98
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Type
Machine Screw
Material Grade/Class
18-8
Thread Size
#8-32
Screw Size
#8-32
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms51957-42d
Zoro #
G116463253
UPC #
-
Country of Origin
United States
Dimensions
Fastener Length
5/16 in
Thread Size
#8-32
Screw Size
#8-32
Overall Length
5/16 in
Details
System of Measurement
Inch
Type
Machine Screw
Material Grade/Class
18-8
Material
Stainless Steel
Item
Machine Screw
Head Type
Pan
Drive
Phillips
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size #8-32, Fastener Length 5/16 in, Type Machine Screw, System of Measurement Inch, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.