Zoro Homepage

#8-32 x 5/16 in Slotted Flat Machine Screw, Brass, 100 PK

  • Mfr # 7-sfm-8c-31

  • Zoro # G816464512


product price: $6.49
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.98

Key Features

Flat Head
Slotted Drive
Type
Machine Screw
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Tensile Strength
50,000 psi
Screw Size
#8-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-sfm-8c-31
Zoro #
G816464512
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
5/16 in
Screw Size
#8-32
Thread Size
#8-32
Maximum Head Height
3/64 in
Overall Length
5/16 in
Maximum Head Width
17/64 in

Details

Head Type
Flat
Type
Machine Screw
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Tensile Strength
50,000 psi
Material
Brass
System of Measurement
Inch
Thread Style
Fully Threaded
Drive
Slotted

Description

Machine Screw, Head Type Flat, Material Brass, Drive Slotted, Thread Size #8-32, Fastener Length 5/16 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.