Zoro Homepage

#8-32 x 5/16 in Slotted Pan Machine Screw, Brass, 100 PK

  • Mfr # 7-spm-8c-31

  • Zoro # G016464480


product price: $8.79
/pk 100, $0.09/ea
Sold in multiples of 2 for $17.58

Key Features

Slotted Drive
Pan Head
Maximum Head Height
3/32 in
System of Measurement
Inch
Material
Brass
Dimensional Standards
ASME B18.6.3
Overall Length
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-spm-8c-31
Zoro #
G016464480
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
3/32 in
Fastener Length
5/16 in
Overall Length
5/16 in
Screw Size
#8-32
Thread Size
#8-32
Maximum Head Width
21/64 in

Details

System of Measurement
Inch
Material
Brass
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Drive
Slotted
Thread Style
Fully Threaded
Head Type
Pan
Tensile Strength
50,000 psi
Item
Machine Screw
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Brass, Drive Slotted, Thread Size #8-32, Fastener Length 5/16 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.