#8-32 x 5/16 in Slotted Pan Machine Screw, Nylon Steel, 2500 PK
- Mfr # 0805MSPN
- Zoro # G2700964
product price:Â
$
124.99
/pk of 2500, $0.05/ea
Free Shipping & Returns
Key Features
Pan Head
Slotted Drive
System of Measurement
Inch
Thread Size
#8-32
Material
Steel
Finish
Nylon
Tensile Strength
12,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0805MSPN
- Zoro #
- G2700964
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #8-32
- Fastener Length
- 5/16 in
Details
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Slotted
- Material
- Steel
- Finish
- Nylon
- Tensile Strength
- 12,000 psi
- Item
- Machine Screw
Description
8-32X5/16 Slotted Pan Machine Screw Fully Threaded Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.