#8-32 x 5/16 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK

  • Mfr # U51215.016.0031

  • Zoro # G2779743


product price:  $5.59
/pk 100, $0.06/ea

Key Features

Truss Head
Slotted Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51215.016.0031
Zoro #
G2779743
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#8-32
Fastener Length
5/16 in
Head Height
0.102 in
Head Dia.
0.384 in
Maximum Head Width
21/64 in
Screw Size
#8
Head Width
0.312 in
Maximum Head Height
1/8 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Pack Size
Small
Thread Fit
2A
Thread Style
Fully Threaded
Type
Machine Screw
Material Grade/Class
18-8

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Plain, Drive Slotted, Thread Size #8-32, Fastener Length 5/16 in, Head Width 0.312 in, Head Height 0.102 in, Drive Size Not Applicable, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Machine Screw, Maximum Head Width 21/64 in, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Thread Type Coarse, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products