#8-32 x 5/16 in Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 31-BP6-8C-31

  • Zoro # G516462054


product price:  $3.15
/pk 25, $0.13/ea
Sold in multiples of 3 for $9.45

Key Features

Torx Drive
Button Head
System of Measurement
Inch
Type
Machine Screw
Drive Size
T15
Material
Stainless Steel
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-BP6-8C-31
Zoro #
G516462054
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
T15
Thread Size
#8-32
Overall Length
5/16 in
Fastener Length
5/16 in
Maximum Head Width
5/16 in
Maximum Head Height
3/32 in

Details

Drive
Torx
System of Measurement
Inch
Type
Machine Screw
Material
Stainless Steel
Tensile Strength
70,000 psi
Head Type
Button
Dimensional Standards
ASME B18.3
Material Grade/Class
18-8
Item
Tamper Resistant Screw
Finish
Passivated
Resistance Properties
Tamper-Resistant
Thread Type
Coarse
Thread Style
Fully Threaded

Description

Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size #8-32, Fastener Length 5/16 in, Drive Size T15, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products