#8-32 x 5/8 in Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 31-cpm-8c-62
Zoro # G516466410
product price: $6.59
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.18
Key Features
Pan Head
Combination Phillips/Slotted Drive
Type
Machine Screw
Screw Size
#8-32
Material Grade/Class
18-8
Overall Length
5/8 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-cpm-8c-62
Zoro #
G516466410
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#8-32
Overall Length
5/8 in
Fastener Length
5/8 in
Thread Size
#8-32
Drive Size
#2
Maximum Head Height
7/64 in
Maximum Head Width
21/64 in
Details
Head Type
Pan
Type
Machine Screw
Material Grade/Class
18-8
Material
Stainless Steel
Thread Style
Fully Threaded
Finish
Passivated
Tensile Strength
100,000 psi
Thread Type
Coarse
System of Measurement
Inch
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Drive
Combination Phillips/Slotted
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size #8-32, Fastener Length 5/8 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.