#8-32 x 5/8 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-fbm-8c-62

  • Zoro # G316461196


product price:  $5.99
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.98

Key Features

Flat Head
Phillips Drive
Finish
Black Oxide
Tensile Strength
80,000 psi
Thread Size
#8-32
Thread Type
Coarse
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-fbm-8c-62
Zoro #
G316461196
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#8-32
Drive Size
#2
Overall Length
5/8 in
Maximum Head Width
5/16 in
Maximum Head Height
3/32 in
Screw Size
#8-32
Fastener Length
5/8 in

Details

Finish
Black Oxide
Tensile Strength
80,000 psi
Thread Type
Coarse
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Head Type
Flat
Thread Style
Fully Threaded
Material
Stainless Steel
Drive
Phillips
Type
Machine Screw
Item
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #8-32, Fastener Length 5/8 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.