#8-32 x 5/8 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-XBM-8C-62

  • Zoro # G716461413


product price: $14.49
/pk 100, $0.14/ea

Key Features

Flat Head
Phillips Drive
Drive Size
#2
Thread Style
Fully Threaded
Fastener Length
5/8 in
Thread Type
Coarse
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-XBM-8C-62
Zoro #
G716461413
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#2
Fastener Length
5/8 in
Screw Size
#8-32
Maximum Head Width
5/16 in
Thread Size
#8-32
Overall Length
5/8 in
Maximum Head Height
5/64 in

Details

Thread Style
Fully Threaded
Thread Type
Coarse
Tensile Strength
80,000 psi
Head Type
Flat
Drive
Phillips
Material
Stainless Steel
Item
Machine Screw
Finish
Black Oxide
System of Measurement
Inch
Material Grade/Class
18-8
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #8-32, Fastener Length 5/8 in, Drive Size #2, Tensile Strength 80,000 psi, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.