Shop ZORO SELECT
See all product information
Create Account
#8-32 x 5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 8000 PK
- Mfr # 0810RPU
- Zoro # G5766109
product price:Â
$
477.99
/pk of 8000, $0.06/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Thread Size
#8-32
Fastener Length
5/8 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0810RPU
- Zoro #
- G5766109
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- #8-32
- Fastener Length
- 5/8 in
Details
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- SAE J81
- Item
- Machine Screw
Description
8-32X5/8 Phil Flat U/C Taptite Alternative Thread Rolling Screw Fully Thd Zinc Bake & Wax
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.