Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select #8-32 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 4400 PK B24522.016.0062

#8-32 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 4400 PK (Discontinued)

  • Mfr # B24522.016.0062
  • Zoro # G1216621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B24522.016.0062
Zoro #
G1216621
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#8-32
Fastener Length
5/8 in
Drive Size
#2
Head Height
0.105 in
Head Dia.
0.306 in
Head Width
0.312 in
Minimum Head Width
0.285 in
Screw Size
#8-32
Maximum Head Width
0.312 in
Overall Length
5/8 in
Fastener Length
5/8 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Rockwell Hardness
B70
Thread Fit
3A/2A
Pack Size
Bulk
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Finish Type
Zinc Plated
Material Type
Steel

Description

Machine Screw, Head Type Pan, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size #8-32, Fastener Length 5/8 in, Head Width 0.312 in, Head Height 0.105 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Type Standard Machine Screw, Maximum Head Width 0.312 in, Minimum Head Width 0.285 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 4400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.