Shop ZORO SELECT
See all product information
Create Account
#8-32 x 5/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK
- Mfr # MPPLI0-800620-100P
- Zoro # G2611402
product price:Â
$
8.89
/pk of 100, $0.09/ea
Sold in multiples of 2Â pks for
$17.78
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#8-32
Fastener Length
5/8 in
Drive Size
#2
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MPPLI0-800620-100P
- Zoro #
- G2611402
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- #8-32
- Fastener Length
- 5/8 in
- Drive Size
- #2
- Head Dia.
- 0.322 in
- Head Height
- 0.096 in
- Washer Thickness
- 3/64 in
- Screw Size
- #8
- Washer Outside Diameter
- 5/16 in
- Head Width
- 0.322 in
- Maximum Head Width
- 21/64 in
- Maximum Head Height
- 3/32 in
Description
SEMS Screw, Head Type Pan, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size #8-32, Fastener Length 5/8 in, Head Width 0.322 in, Head Height 0.096 in, Drive Size #2, Tensile Strength 60,900 psi, Dimensional Standards ASME B18.13, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter 5/16 in, Washer Thickness 3/64 in, Maximum Head Width 21/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.