#8-32 x 5/8 in Slotted Fillister Machine Screw, Zinc Plated Steel, 10000 PK

  • Mfr # MSCI0-800620-10000BX

  • Zoro # G7956636


product price:  $198.99
/pk 10000, $0.02/ea
Free Shipping & Returns

Key Features

Fillister Head
Slotted Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MSCI0-800620-10000BX
Zoro #
G7956636
UPC #
096653356786
Country of Origin
China

Dimensions

Thread Size
#8-32
Fastener Length
5/8 in
Head Height
0.156 in
Head Dia.
0.27 in
Screw Size
#8
Head Width
0.27 in
Maximum Head Width
17/64 in
Maximum Head Height
5/32 in

Details

System of Measurement
Inch
Head Type
Fillister
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Rockwell Hardness
B70
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Pack Size
Bulk
Thread Fit
3A/2A
Thread Style
Fully Threaded
Made in North America
Not Made in North America
Type
Machine Screw

Description

Machine Screws, Head Type Fillister, Material Steel, Finish Zinc-Plated, Drive Slotted, Thread Size #8-32, Fastener Length 5/8 in, Head Width 0.27 in, Head Height 0.156 in, Drive Size Not Applicable, Tensile Strength 60,900 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 17/64 in, Minimum Head Width Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products