#8-32 x 5/8 in Slotted Flat Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-sfm-8c-62
Zoro # G016463186
product price: $4.15
/pk 50, $0.08/ea
Sold in multiples of 3 for $12.45
Key Features
Flat Head
Slotted Drive
Maximum Head Width
5/16 in
Thread Type
Coarse
Tensile Strength
70,000 psi
Thread Style
Fully Threaded
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-sfm-8c-62
Zoro #
G016463186
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
5/16 in
Fastener Length
5/8 in
Maximum Head Height
3/32 in
Screw Size
#8-32
Thread Size
#8-32
Overall Length
5/8 in
Details
Thread Type
Coarse
Tensile Strength
70,000 psi
Head Type
Flat
Thread Style
Fully Threaded
Type
Machine Screw
System of Measurement
Inch
Drive
Slotted
Material
Stainless Steel
Material Grade/Class
316
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #8-32, Fastener Length 5/8 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.