#8-32 x 5/8 in Slotted Pan Machine Screw, Brass, 50 PK
Mfr # 7-spm-8c-62
Zoro # G016464350
product price: $6.49
/pk 50, $0.13/eaSold in multiples of 2 for $12.98
Key Features
Pan Head
Slotted Drive
Screw Size
#8-32
Thread Type
Coarse
Maximum Head Height
3/32 in
Material
Brass
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-spm-8c-62
Zoro #
G016464350
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#8-32
Screw Size
#8-32
Maximum Head Height
3/32 in
Fastener Length
5/8 in
Overall Length
5/8 in
Maximum Head Width
21/64 in
Details
Thread Type
Coarse
Material
Brass
Type
Machine Screw
Head Type
Pan
Drive
Slotted
System of Measurement
Inch
Item
Machine Screw
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Tensile Strength
50,000 psi
Description
Machine Screw, Head Type Pan, Material Brass, Drive Slotted, Thread Size #8-32, Fastener Length 5/8 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.