#8-32 x 5/8 in Spanner Flat Tamper Resistant Screw, Passivated Stainless Steel, 25 PK
Mfr # 31-FNM-8C-62
Zoro # G216461074
product price:Â $12.99
/pk 25, $0.52/eaKey Features
Flat Head
Spanner Drive
Material Grade/Class
18-8
Finish
Passivated
Drive Size
#8
Overall Length
5/8 in
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-FNM-8C-62
Zoro #
G216461074
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#8-32
Drive Size
#8
Overall Length
5/8 in
Maximum Head Width
21/64 in
Maximum Head Height
3/32 in
Fastener Length
5/8 in
Details
Material Grade/Class
18-8
Finish
Passivated
Thread Style
Fully Threaded
Head Type
Flat
Resistance Properties
Tamper-Resistant
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Item
Tamper Resistant Screw
Tensile Strength
70,000 psi
Drive
Spanner
Type
Machine Screw
Material
Stainless Steel
Description
Tamper Resistant Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Spanner, Thread Size #8-32, Fastener Length 5/8 in, Drive Size #8, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.