#8-32 x 7/16 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-XBM-8C-43
Zoro # G716461444
product price: $13.29
/pk 100, $0.13/eaKey Features
Flat Head
Phillips Drive
Maximum Head Height
5/64 in
Thread Size
#8-32
Material
Stainless Steel
Maximum Head Width
5/16 in
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-XBM-8C-43
Zoro #
G716461444
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
5/64 in
Thread Size
#8-32
Maximum Head Width
5/16 in
Screw Size
#8-32
Drive Size
#2
Overall Length
7/16 in
Fastener Length
7/16 in
Details
Item
Machine Screw
Material
Stainless Steel
Finish
Black Oxide
Material Grade/Class
18-8
Thread Type
Coarse
Head Type
Flat
Tensile Strength
80,000 psi
Type
Machine Screw
Drive
Phillips
System of Measurement
Inch
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #8-32, Fastener Length 7/16 in, Drive Size #2, Tensile Strength 80,000 psi, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.