#8-32 x 7/16 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 5000 PK
- Mfr # 0807MPF188B
- Zoro # G2594503
product price:Â
$
260.99
/pk of 5000, $0.05/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Thread Size
#8-32
Fastener Length
7/16 in
Material
Stainless Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0807MPF188B
- Zoro #
- G2594503
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Material
- Stainless Steel
- Finish
- Black Oxide
- Standards
- ASME B18.6.3
- Item
- Machine Screw
Dimensions
- Thread Size
- #8-32
- Fastener Length
- 7/16 in
Description
Machine Screws,8-32x7/16 PH FLT,Package Quantity 5000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.