Zoro Homepage

#8-32 x 7/16 in Phillips Flat Machine Screw, Stainless Steel, 50 PK

  • Mfr # ms51959-44d

  • Zoro # G716464896


product price: $7.89
/pk 50, $0.16/ea
Sold in multiples of 2 for $15.78

Key Features

Flat Head
Phillips Drive
Screw Size
#8-32
Overall Length
7/16 in
System of Measurement
Inch
Type
Machine Screw
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ms51959-44d
Zoro #
G716464896
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#8-32
Overall Length
7/16 in
Fastener Length
7/16 in
Thread Size
#8-32

Details

Head Type
Flat
System of Measurement
Inch
Type
Machine Screw
Material Grade/Class
18-8
Material
Stainless Steel
Item
Machine Screw
Drive
Phillips

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #8-32, Fastener Length 7/16 in, Type Machine Screw, System of Measurement Inch, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.