#8-32 x 7/16 in Phillips Oval Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-pom-8c-43

  • Zoro # G216461715


product price: $3.69
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.07

Key Features

Oval Head
Phillips Drive
Finish
Passivated
Maximum Head Width
5/16 in
Type
Machine Screw
Screw Size
#8-32
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-pom-8c-43
Zoro #
G216461715
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
5/16 in
Screw Size
#8-32
Maximum Head Height
5/32 in
Drive Size
#2
Fastener Length
7/16 in
Thread Size
#8-32
Overall Length
7/16 in

Details

Finish
Passivated
Head Type
Oval
Type
Machine Screw
Item
Machine Screw
Tensile Strength
80,000 psi
System of Measurement
Inch
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Thread Style
Fully Threaded
Thread Type
Coarse
Material
Stainless Steel

Description

Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 7/16 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products