#8-32 x 7/16 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-pbm-8c-43

  • Zoro # G816462457


product price:  $6.49
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.98

Key Features

Pan Head
Phillips Drive
Finish
Black Oxide
Tensile Strength
70,000 psi
Material
Stainless Steel
Type
Machine Screw
Screw Size
#8-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-pbm-8c-43
Zoro #
G816462457
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#8-32
Thread Size
#8-32
Maximum Head Width
21/64 in
Maximum Head Height
7/64 in
Overall Length
7/16 in
Drive Size
#2
Fastener Length
7/16 in

Details

Finish
Black Oxide
Tensile Strength
70,000 psi
Material
Stainless Steel
Type
Machine Screw
Thread Style
Fully Threaded
Head Type
Pan
Item
Machine Screw
Drive
Phillips
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Material Grade/Class
18-8

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #8-32, Fastener Length 7/16 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.