#8-32 x 7/16 in Slotted Flat Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-sfm-8c-43
Zoro # G516463679
product price: $5.19
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.38
Key Features
Slotted Drive
Flat Head
Thread Size
#8-32
Overall Length
7/16 in
Fastener Length
7/16 in
Maximum Head Height
3/32 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-sfm-8c-43
Zoro #
G516463679
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#8-32
Overall Length
7/16 in
Fastener Length
7/16 in
Maximum Head Height
3/32 in
Screw Size
#8-32
Maximum Head Width
5/16 in
Details
System of Measurement
Inch
Thread Style
Fully Threaded
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Drive
Slotted
Tensile Strength
80,000 psi
Material Grade/Class
18-8
Type
Machine Screw
Item
Machine Screw
Head Type
Flat
Finish
Passivated
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #8-32, Fastener Length 7/16 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.