#8-32 x 7/16 in Slotted Truss Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-stm-8c-43

  • Zoro # G716464902


product price:  $5.69
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.38

Key Features

Slotted Drive
Truss Head
Thread Type
Coarse
Finish
Passivated
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Maximum Head Width
25/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-stm-8c-43
Zoro #
G716464902
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
7/16 in
Maximum Head Width
25/64 in
Overall Length
7/16 in
Screw Size
#8-32
Thread Size
#8-32
Maximum Head Height
7/64 in

Details

Thread Type
Coarse
Finish
Passivated
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Drive
Slotted
Type
Machine Screw
Thread Style
Fully Threaded
Material Grade/Class
18-8
Head Type
Truss
Item
Machine Screw
System of Measurement
Inch
Tensile Strength
100,000 psi

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #8-32, Fastener Length 7/16 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 25/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products