Zoro Homepage

#8-32 x 7/32 in Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-ppm-8c-21

  • Zoro # G816461108


product price: $4.79
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.58

Key Features

Phillips Drive
Pan Head
Thread Style
Fully Threaded
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Screw Size
#8-32
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-8c-21
Zoro #
G816461108
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
7/32 in
Screw Size
#8-32
Thread Size
#8-32
Maximum Head Width
21/64 in
Drive Size
#2
Maximum Head Height
7/64 in
Overall Length
7/32 in

Details

Thread Style
Fully Threaded
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Item
Machine Screw
System of Measurement
Inch
Drive
Phillips
Material
Stainless Steel
Thread Type
Coarse
Type
Machine Screw
Head Type
Pan

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 7/32 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.