#8-32 x 7/8 in Phillips Truss Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-ptm-8c-87
Zoro # G916462753
product price: $5.39
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.78
Key Features
Phillips Drive
Truss Head
Material
Stainless Steel
Drive Size
#2
Thread Type
Coarse
Screw Size
#8-32
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ptm-8c-87
Zoro #
G916462753
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#2
Screw Size
#8-32
Thread Size
#8-32
Overall Length
7/8 in
Maximum Head Width
25/64 in
Fastener Length
7/8 in
Maximum Head Height
7/64 in
Details
Material
Stainless Steel
Thread Type
Coarse
Type
Machine Screw
Finish
Passivated
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Item
Machine Screw
Thread Style
Fully Threaded
System of Measurement
Inch
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Head Type
Truss
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 7/8 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 25/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.